Motion
C61SF-40
Hose End - 2-1/2 in Hose ID
MI ITEM #10916186
MFR #C61SF-40
Price$70.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2-1/2 in Hose ID
MI ITEM #10916186
MFR #C61SF-40

Mfr description
C61SF-40 SPLIT FLANGE CODE 61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.98/pc

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in
  • SAE Size
    -40
  • Size
    2 1/2 in-oz
  • Weight
    1.89 lb

Details

  • Additional Details
    Bolts, washers and o-ring are not included.
  • Configuration
    Straight
  • Connection 1 Short Name
    Code 61 Flange
  • Connection Type
    Code 61 Flange
  • End 1 Style
    Code 61 Flange
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Type
    Code 61 Flange
  • Manufacturer Upc Number
    822353091197
  • Maximum Operating Pressure
    2500 psi
  • Maximum Working Pressure
    2500 psi, 172.37 bar
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - Split Flange Clamps SAE J518 Code 61 - 3000 PSI (2 Halves/Pieces per 1 Part) - C61SF Series
  • Seal Type
    Code 61 Flange
  • Standards Met
    SAE J518
  • Style
    Split Flange
  • Thread Standard
    Code 61 Flange
  • Thread Type
    Code 61 Flange
  • Type
    Split Flange
  • UPC_NO
    822353091197
  • Working Pressure
    2500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)