Motion
C62SF-08
Split Flange Code 62
Mi Item #10916187
MFR #C62SF-08
Price$17.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Flange Code 62
Mi Item #10916187
MFR #C62SF-08

Mfr description
C62SF-08 SPLIT FLANGE CODE 62
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.55/pc

Specifications

Dimensions

  • Size
    1/2 in-oz
  • Weight
    0.35 lb

Details

  • Additional Details
    Bolts, washers and o-ring are not included.
  • Configuration
    Straight
  • Connection 1 Short Name
    Code 62 Flange
  • Connection Type
    Code 62 Flange
  • End 1 Style
    Code 62 Flange
  • Fitting Connection Family
    Code 62 Flange
  • Fitting Type
    Code 62 Flange
  • Manufacturer Upc Number
    822353091203
  • Maximum Operating Pressure
    6000 psi
  • Maximum Working Pressure
    6000 psi, 413.7 bar
  • Product Types
    Two-Piece Fittings, Standard Inserts, US End Configurations - Split Flange Clamps SAE J518 Code 62 - 6000 PSI (2 Halves/Pieces per 1 Part) - C62SF Series
  • Standards Met
    SAE J518
  • Style
    Split Flange
  • Thread Standard
    Code 62 Flange
  • Thread Type
    Code 62 Flange
  • Type
    Split Flange
  • UPC_NO
    822353091203
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)