Motion
CF800X20
CF800X20 Cold Flex™ CF™ Series 8 in. ID and 20 ft Standard Length Extra Heavy Duty Low Temperature PVC Suction Hose
MI ITEM #10916214
MFR #CF800X20
List Price$118.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CF800X20 Cold Flex™ CF™ Series 8 in. ID and 20 ft Standard Length Extra Heavy Duty Low Temperature PVC Suction Hose
MI ITEM #10916214
MFR #CF800X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.22/ft for your price

Overview

Mfr description
CF800X20 TIGERFLEX "COLDFLEX" 8"X20'
  • Superior Vacuum Rating - Our toughest and most durable liquid suction hose! Extremely thick hose tube and extra large helix provide for a tough, durable hose with all sizes rated to full vacuum (at 68ºF). Cold Flex™ Materials - Hose remains flexible in severe sub-zero temperatures. Convoluted Outer Cover - Provides increased hose flexibility. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and help keep material flowing smoothly Phthalate Free

Specifications

  • Product Types
    Cold Flex™ CF™ Series Extra Heavy Duty Low Temperature PVC Suction Hose
  • Hose Type
    Superior Vacuum Rating
  • Working Pressure
    35 psi
  • Additional Details
    Non-stock item, minimum order required. Contact Kuriyama customer service for details. Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    Flexible PVC
  • Color
    Black
  • Typical Applications
    Extreme cold conditions, Irrigation lines, Material handling - standard duty, Pumps, rental and construction dewatering, Pumps, trash, Slurry handling, Water suction - heavy duty
  • Manufacturer Upc Number
    822353193204
  • UPC_NO
    822353193204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought