Motion
CG350X100
CG350X100 Tigerflex® CG™ Series 3 1/2 in. ID "Cover Guard" PVC Ducting and Cover Protection Hose
MI ITEM #10916216
MFR #CG350X100
List Price$11.93/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG350X100 Tigerflex® CG™ Series 3 1/2 in. ID "Cover Guard" PVC Ducting and Cover Protection Hose
MI ITEM #10916216
MFR #CG350X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.93/ft for your price

Overview

Mfr description
CG350X100 TIGERFLEX COVER GRD 3 1/2"X100

Specifications

  • Inside Diameter
    3 1/2 in, 88.9 mm
  • Outside Diameter
    3.83 in, 97.4 mm
  • Material
    PVC
  • Type
    Ducting
  • Color
    Transparent
  • Operating Temperature Range
    -4 ºF TO 150 ºF
  • Features
    MSHA Approved - Meets U.S. Dept. of Labor Administration requirements for flame-resistance for use in mines for protection of hose bundles. Optional, special order, red or green colored helix also approved. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
  • Max Operating Temperature
    150 ºF
  • Min Operating Temperature
    -4 ºF
  • Additional Details
    Made in the USA
  • Length
    100 ft
  • Manufacturer Upc Number
    822353074725
  • UPC_NO
    822353074725
  • Product Types
    CG™ Series "Cover Guard" PVC Ducting and Cover Protection Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought