Motion
CG400X100
CG400X100 Tigerflex® CG™ Series 4 in. ID "Cover Guard" PVC Ducting and Cover Protection Hose
Mi Item #10916217
MFR #CG400X100
Price$9.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CG400X100 Tigerflex® CG™ Series 4 in. ID "Cover Guard" PVC Ducting and Cover Protection Hose
Mi Item #10916217
MFR #CG400X100

Mfr description
CG400X100 TIGERFLEX COVER GUARD 4"X100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.28/ft

Specifications

Dimensions

  • Inside Diameter
    4 in, 102.4 mm
  • Length
    100 ft
  • Outside Diameter
    4.39 in, 111.4 mm

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Features
    MSHA Approved - Meets U.S. Dept. of Labor Administration requirements for flame-resistance for use in mines for protection of hose bundles. Optional, special order, red or green colored helix also approved. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Easy Slide Helix - Rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Phthalate Free
  • Manufacturer Upc Number
    822353074220
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    PVC
  • Max Operating Temperature
    150 ºF
  • Min Operating Temperature
    -4 ºF
  • Operating Temperature Range
    -4 ºF TO 150 ºF
  • Product Types
    CG™ Series "Cover Guard" PVC Ducting and Cover Protection Hose
  • Type
    Ducting
  • UPC_NO
    822353074220
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)