Specifications
Dimensions
- Inside Diameter1 1/2 in
- Length2.76 in
Details
- ColorBrown
- Manufacturer Upc Number822353010037
- MaterialEPT Rubber
- Product TypesPolypropylene/Wire Reinforced Air Ducting Hose CMCB
- TypeCustom Molded Cuff
- UPC_NO822353010037
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)