Motion
CMCB-600
CMCB-600 CMCB™ Series 6 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
MI ITEM #10916237
MFR #CMCB-600
List Price$89.64/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMCB-600 CMCB™ Series 6 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
MI ITEM #10916237
MFR #CMCB-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.64/pc for your price

Overview

Mfr description
CMCB-600 BROWN CUFF FOR 6" EXTENDO-DUCT

Specifications

  • Inside Diameter
    6 in
  • Material
    EPT Rubber
  • Type
    Custom Molded Cuff
  • Color
    Brown
  • Length
    3.94 in
  • Manufacturer Upc Number
    822353010099
  • UPC_NO
    822353010099
  • Product Types
    Polypropylene/Wire Reinforced Air Ducting Hose CMCB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text