Motion
CMCW-150
CMCW-150 CMCW™ Series 1 1/2 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #10916241
MFR #CMCW-150
Price$11.55/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMCW-150 CMCW™ Series 1 1/2 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #10916241
MFR #CMCW-150

Mfr description
CMCW-150 WHITE CUFF FOR 1-1/2" EXT-DUCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.55/pc

Specifications

Dimensions

  • Inside Diameter
    1 1/2 in
  • Length
    2.76 in

Details

  • Color
    White
  • Manufacturer Upc Number
    822353010136
  • Material
    EPT Rubber
  • Product Types
    Polypropylene/Wire Reinforced Air Ducting Hose CMCW
  • Type
    Custom Molded Cuff
  • UPC_NO
    822353010136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)