Motion
CMCW-400
CMCW-400 CMCW™ Series 4 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #10916245
MFR #CMCW-400
Price$44.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMCW-400 CMCW™ Series 4 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #10916245
MFR #CMCW-400

Mfr description
CMCW-400 WHITE CUFF FOR 4" EXTENDO-DUCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.34/pc

Specifications

Dimensions

  • Inside Diameter
    4 in
  • Length
    3.54 in

Details

  • Color
    White
  • Manufacturer Upc Number
    822353010174
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    EPT Rubber
  • Product Types
    Polypropylene/Wire Reinforced Air Ducting Hose CMCW
  • Type
    Custom Molded Cuff
  • UPC_NO
    822353010174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)