Motion
CMCW-600
CMCW-600 CMCW™ Series 6 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #10916246
MFR #CMCW-600
Price$89.64/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CMCW-600 CMCW™ Series 6 in. ID Polypropylene/Wire Reinforced Air Ducting Hose
Mi Item #10916246
MFR #CMCW-600

Mfr description
CMCW-600 WHITE CUFF FOR 6" EXTENDO-DUCT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.64/pc

Specifications

Dimensions

  • Inside Diameter
    6 in
  • Length
    3.94 in

Details

  • Color
    White
  • Manufacturer Upc Number
    822353010198
  • Material
    EPT Rubber
  • Product Types
    Polypropylene/Wire Reinforced Air Ducting Hose CMCW
  • Type
    Custom Molded Cuff
  • UPC_NO
    822353010198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)