Motion
CRF-CS08104
Ferrule & Sleeve - Steel
Mi Item #10916276
MFR #CRF-CS08104
Price$11.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #10916276
MFR #CRF-CS08104

Mfr description
CRF-CS08104 CRIMP FERRULE CS 1-1/4" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/pc

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/4 in
  • Inside Diameter
    1-1/4 in, 31.80 mm

Details

  • Material
    Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)