Motion
CRF-CS08106
Hose End - Steel Material, 3/4 in Hose ID
Mi Item #10916278
MFR #CRF-CS08106
Price$11.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID
Mi Item #10916278
MFR #CRF-CS08106

Mfr description
CRF-CS08106 CRIMP FERRULE CS 1-3/8" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/pc

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Length
    2.1420 in
  • Weight
    0.16 lbs

Details

  • Coating
    Zinc Plated
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353187784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)