Motion
CRF-CS10108
Hose End - Steel Material, 1 in Hose ID
Mi Item #10916281
MFR #CRF-CS10108
Price$16.51/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1 in Hose ID
Mi Item #10916281
MFR #CRF-CS10108

Mfr description
CRF-CS10108 CRIMP FERRULE CS 1-1/2" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.51/pc

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    2.2900 in
  • Weight
    0.19 lbs

Details

  • Coating
    Zinc Plated
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Finish/Coating
    Zinc Plated
  • Material
    Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353169179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)