Motion
CRF-CS15202
Hose End - Steel Material, 1-1/2 in Hose ID
MI ITEM #10916290
MFR #CRF-CS15202
Price$19.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/2 in Hose ID
MI ITEM #10916290
MFR #CRF-CS15202

Mfr description
CRF-CS15202 CRIMP FERRULE CS 2 1/8" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.06/pc

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Length
    2.3600 in
  • Weight
    0.26 lbs

Details

  • Additional Details
    Ferrules designed for use with fittings that have interlocking collars, Zinc plated steel
  • Coating
    Zinc Plated
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353169209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)