Motion
CRF-CS15204
Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #10916291
MFR #CRF-CS15204
Price$15.89/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #10916291
MFR #CRF-CS15204

Mfr description
CRF-CS15204 CRIMP FERRULE CS 2-1/4" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.89/pc

Specifications

Dimensions

  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Length
    2.3600 in
  • Outer Diameter
    2.2500 in
  • Weight
    0.27 lbs

Details

  • Additional Details
    Ferrules designed for use with fittings that have interlocking collars, Zinc plated steel
  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Finish/Coating
    Zinc Plated
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353187869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)