Motion
CRF-CS25302
Hose End - Steel Material, 2-1/2 in Hose ID
Mi Item #10916298
MFR #CRF-CS25302
Price$30.92/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2-1/2 in Hose ID
Mi Item #10916298
MFR #CRF-CS25302

Mfr description
CRF-CS25302 CRIMP FERRULE CS 3 1/8" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.92/pc

Specifications

Dimensions

  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in
  • Length
    3.1100 in
  • Outer Diameter
    3.1200 in
  • Weight
    0.52 lbs

Details

  • Additional Details
    Crimp Style, Interlocking Design
  • Coating
    Zinc Plated
  • Compatible Hose Series
    CRF-CS
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Crimp Ferrule
  • UPC_NO
    822353169247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)