Motion
CRF-CS30311
Hose End - Steel Material, 3 in Hose ID
Mi Item #10916304
MFR #CRF-CS30311
Price$27.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3 in Hose ID
Mi Item #10916304
MFR #CRF-CS30311

Mfr description
CRF-CS30311 CRIMP FERRULE CS 3-11/16" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.79/pc

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    3.9400 in
  • Outer Diameter
    3.6900 in
  • Weight
    1.2 lbs

Details

  • Additional Details
    Zinc plated steel, AISI 1008, Crimp
  • Coating
    Zinc Plated
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Finish/Coating
    Zinc Plated
  • Material
    Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353187890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)