Motion
CRF-CS60702
Hose End - Steel Material, 6 in Hose ID
Mi Item #10916322
MFR #CRF-CS60702
Price$73.51/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 6 in Hose ID
Mi Item #10916322
MFR #CRF-CS60702

Mfr description
CRF-CS60702 CRIMP FERRULE CS 7.12" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.51/pc

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Length
    5.6700 in
  • Weight
    4.31 lbs

Details

  • Additional Details
    Ferrules designed for use with fittings that have interlocking collars.
  • Coating
    Zinc Plated
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353174630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)