Motion
CRF-CS60706
Hose End - Steel Material, 6 in Hose ID
MI ITEM #10916324
MFR #CRF-CS60706
Price$73.51/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 6 in Hose ID
MI ITEM #10916324
MFR #CRF-CS60706

Mfr description
CRF-CS60706 CRIMP FERRULE CS 7-3/8" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.51/pc

Specifications

Dimensions

  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Length
    5.6700 in
  • Weight
    4.47 lbs

Details

  • Additional Details
    Interlocking Design
  • Coating
    Zinc Plated
  • Configuration
    Straight
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Finish/Coating
    Zinc Plated
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353169391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)