Motion
CRFHD-CS40504

KURIYAMA OF AMERICA
CRFHD-CS40504

Hose End - Steel Material, 4 in Hose ID
Mi Item #10916367
MFR #CRFHD-CS40504
Price$39.31/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
CRFHD-CS40504

Hose End - Steel Material, 4 in Hose ID
Mi Item #10916367
MFR #CRFHD-CS40504

Mfr description
CRFHD-CS40504 CRIMP FERRULE HD CS 4" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.31/pc

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Length
    4.1900 in
  • Weight
    2.57 lbs

Details

  • Additional Details
    Heavy Duty Crimp Ferrule
  • Coating
    Plated
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Steel
  • Product Types
    Ferrule
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353173190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)