Motion
CRF-SS10108
Hose End - Stainless Steel Material, 1 in Hose ID
MI ITEM #10916368
MFR #CRF-SS10108
Price$18.56/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1 in Hose ID
MI ITEM #10916368
MFR #CRF-SS10108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.56/pc

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Length
    2.2900 in
  • Weight
    0.20 lbs

Details

  • Additional Details
    Ferrules designed for use with fittings that have interlocking collars.
  • Configuration
    Straight
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    ASTM A666
  • Thread Type
    Ferrule
  • UPC_NO
    822353169407

Overview

Mfr description
CRF-SS10108 CRIMP FERRULE SS 1-1/2" ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought