Motion
CRF-SS20211
Hose End - Stainless Steel Material, 2 in Hose ID
MI ITEM #10916379
MFR #CRF-SS20211
Price$28.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 2 in Hose ID
MI ITEM #10916379
MFR #CRF-SS20211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.81/pc

Specifications

Dimensions

  • End 1 Size
    2.6800 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    2.7900 in
  • Size
    2.6800 in
  • Weight
    0.43 lbs

Details

  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    ASTM A666
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353169469

Overview

Mfr description
CRF-SS20211 CRIMP FERRULE SS 2-11/16" ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought