Motion
CRF-SS30312
Hose End - Stainless Steel Material, 3 in Hose ID
Mi Item #10916389
MFR #CRF-SS30312
Price$54.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3 in Hose ID
Mi Item #10916389
MFR #CRF-SS30312

Mfr description
CRF-SS30312 CRIMP FERRULE SS 3-3/4" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.42/pc

Specifications

Dimensions

  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    3.9400 in
  • Weight
    1.31 lbs

Details

  • Additional Details
    Ferrules designed for use with fittings that have interlocking collars.
  • Configuration
    Straight
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353169506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)