Motion
CRF-SS40410
Hose End - Stainless Steel Material, 4 in Hose ID
MI ITEM #10916394
MFR #CRF-SS40410
Price$110.06/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 4 in Hose ID
MI ITEM #10916394
MFR #CRF-SS40410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$110.06/pc

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Length
    4.1900 in
  • Weight
    1.59 lbs

Details

  • Additional Details
    Ferrules designed for use with fittings that have interlocking collars.
  • Configuration
    Straight
  • Connection Type
    Ferrule
  • End 1 Style
    Ferrule
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Thread Type
    Ferrule
  • Type
    Crimp
  • UPC_NO
    822353188040

Overview

Mfr description
CRF-SS40410 CRIMP FERRULE SS 4-5/8" ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought