Motion
CRN250
SP Crimp Hose Nipple 2 1/2
Mi Item #10916403
MFR #CRN250
Price$72.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SP Crimp Hose Nipple 2 1/2
Mi Item #10916403
MFR #CRN250

Mfr description
CRN250 SP CRIMP HOSE NIPPLE 2 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.63/pc

Specifications

Dimensions

  • Size
    2 1/2
  • Weight
    1.82 lb

Details

  • Manufacturer Upc Number
    822353170687
  • Material
    Zinc-Plated Steel
  • Product Types
    Kuri-Krimp™ Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353170687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)