Motion
CRN300
CRN300 SP CRIMP HOSE NIPPLE 3"
MI ITEM #10916404
MFR #CRN300
Price$87.95/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRN300 SP CRIMP HOSE NIPPLE 3"
MI ITEM #10916404
MFR #CRN300

Mfr description
CRN300 SP CRIMP HOSE NIPPLE 3"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.95/pc

Specifications

Dimensions

  • Size
    3
  • Weight
    2.28 lb

Details

  • Manufacturer Upc Number
    822353170694
  • Material
    Zinc-Plated Steel
  • Product Types
    Kuri-Krimp™ Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353170694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)