Motion
CRN400
CRN400 SP CRIMP HOSE NIPPLE 4"
MI ITEM #10916405
MFR #CRN400
Price$104.51/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRN400 SP CRIMP HOSE NIPPLE 4"
MI ITEM #10916405
MFR #CRN400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104.51/pc

Specifications

Dimensions

  • Size
    4
  • Weight
    3.35 lb

Details

  • Manufacturer Upc Number
    822353170700
  • Material
    Zinc-Plated Steel
  • Product Types
    Kuri-Krimp™ Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353170700

Overview

Mfr description
CRN400 SP CRIMP HOSE NIPPLE 4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought