Motion
CRN600
CRN600 Kuri-Krimp™ 6 in. Size Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads
MI ITEM #10916406
MFR #CRN600
List Price$214.63/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRN600 Kuri-Krimp™ 6 in. Size Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads
MI ITEM #10916406
MFR #CRN600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.63/pc for your price

Overview

Mfr description
CRN600 SP CRIMP HOSE NIPPLE 6"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc-Plated Steel
  • Size
    6
  • Manufacturer Upc Number
    822353170717
  • UPC_NO
    822353170717
  • Type
    Hose Nipple
  • Weight
    12.40 lb
  • Product Types
    Kuri-Krimp™ Interlocking Hose Nipple (Zinc Plated Steel), NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text