Overview
Mfr description
CRN-SS150 SS316 CRIMP HOSE NIPPLE 1 1/2"
Specifications
- ManufacturerName (description attribute)Kuriyama
- Material316 Stainless
- Size1 1/2
- Manufacturer Upc Number822353170731
- UPC_NO822353170731
- TypeHose Nipple
- Weight0.80 lb
- Product TypesKuri-Krimp™ Interlocking Hose Nipple (316 Stainless), NPT Threads
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data