Motion
CRN-SS200
CRN-SS200 Kuri-Krimp™ 2 in. Size Interlocking Hose Nipple (316 Stainless), NPT Threads
MI ITEM #10916409
MFR #CRN-SS200
List Price$161.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRN-SS200 Kuri-Krimp™ 2 in. Size Interlocking Hose Nipple (316 Stainless), NPT Threads
MI ITEM #10916409
MFR #CRN-SS200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$161.47/pc for your price

Overview

Mfr description
CRN-SS200 SS316 CRIMP HOSE NIPPLE 2"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    316 Stainless
  • Size
    2
  • Manufacturer Upc Number
    822353170748
  • UPC_NO
    822353170748
  • Type
    Hose Nipple
  • Weight
    1.25 lb
  • Product Types
    Kuri-Krimp™ Interlocking Hose Nipple (316 Stainless), NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text