Specifications
Dimensions
- Size2 1/2
- Weight1.91 lb
Details
- Manufacturer Upc Number822353170755
- Material316 Stainless
- Product TypesKuri-Krimp™ Interlocking Hose Nipple (316 Stainless), NPT Threads
- TypeHose Nipple
- UPC_NO822353170755
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)