Motion
CRN-SS300
CRN-SS300 SS316 CRIMP HOSE NIPPLE 3"
Mi Item #10916411
MFR #CRN-SS300
Price$474.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRN-SS300 SS316 CRIMP HOSE NIPPLE 3"
Mi Item #10916411
MFR #CRN-SS300

Mfr description
CRN-SS300 SS316 CRIMP HOSE NIPPLE 3"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$474.10/pc

Specifications

Dimensions

  • Size
    3
  • Weight
    2.35 lb

Details

  • Manufacturer Upc Number
    822353170762
  • Material
    316 Stainless
  • Product Types
    Kuri-Krimp™ Interlocking Hose Nipple (316 Stainless), NPT Threads
  • Type
    Hose Nipple
  • UPC_NO
    822353170762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)