Motion
CRN-SS400
CRN-SS400 Kuri-Krimp™ 4 in. Size Interlocking Hose Nipple (316 Stainless), NPT Threads
MI ITEM #10916412
MFR #CRN-SS400
List Price$572.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRN-SS400 Kuri-Krimp™ 4 in. Size Interlocking Hose Nipple (316 Stainless), NPT Threads
MI ITEM #10916412
MFR #CRN-SS400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$572.45/pc for your price

Overview

Mfr description
CRN-SS400 SS316 CRIMP HOSE NIPPLE 4"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    316 Stainless
  • Size
    4
  • Manufacturer Upc Number
    822353170779
  • UPC_NO
    822353170779
  • Type
    Hose Nipple
  • Weight
    3.45 lb
  • Product Types
    Kuri-Krimp™ Interlocking Hose Nipple (316 Stainless), NPT Threads

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought