Motion
CRS-AL30312
CRS-AL30312 Kuri-Krimp™ 3.75 in. Sleeve ID Aluminum Crimp Sleeve
MI ITEM #10916419
MFR #CRS-AL30312
List Price$35.18/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-AL30312 Kuri-Krimp™ 3.75 in. Sleeve ID Aluminum Crimp Sleeve
MI ITEM #10916419
MFR #CRS-AL30312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.18/pc for your price

Overview

Mfr description
CRS-AL30312 CRIMP SLEEVE AL 3-3/4" ID

Specifications

  • Inside Diameter
    3.75 in
  • Material
    Aluminum
  • Type
    Crimp Sleeves
  • Wall Thickness
    0.079 in
  • Manufacturer Upc Number
    822353162453
  • UPC_NO
    822353162453
  • Product Types
    Kuri-Krimp™ Aluminum Crimp Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought