Motion
CRS-AL40412
CRS-AL40412 Kuri-Krimp™ 4.75 in. Sleeve ID Aluminum Crimp Sleeve
Mi Item #10916423
MFR #CRS-AL40412
Price$49.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-AL40412 Kuri-Krimp™ 4.75 in. Sleeve ID Aluminum Crimp Sleeve
Mi Item #10916423
MFR #CRS-AL40412

Mfr description
CRS-AL40412 CRIMP SLEEVE AL 4-3/4" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.52/pc

Specifications

Dimensions

  • Inside Diameter
    4.75 in
  • Wall Thickness
    0.098 in

Details

  • Manufacturer Upc Number
    822353162491
  • Material
    Aluminum
  • Product Types
    Kuri-Krimp™ Aluminum Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353162491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)