Motion
CRS-AL40500
CRS-AL40500 Kuri-Krimp™ 5.00 in. Sleeve ID Aluminum Crimp Sleeve
Mi Item #10916425
MFR #CRS-AL40500
Price$44.22/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-AL40500 Kuri-Krimp™ 5.00 in. Sleeve ID Aluminum Crimp Sleeve
Mi Item #10916425
MFR #CRS-AL40500

Mfr description
CRS-AL40500 CRIMP SLEEVE AL 5" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.22/pc

Specifications

Dimensions

  • Inside Diameter
    5.00 in
  • Wall Thickness
    0.098 in

Details

  • Manufacturer Upc Number
    822353162514
  • Material
    Aluminum
  • Product Types
    Kuri-Krimp™ Aluminum Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353162514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)