Motion
CRS-CS10111
CRS-CS10111 Kuri-Krimp™ 1.69 in. Ferrule ID Plated Steel Crimp Sleeve
Mi Item #10916432
MFR #CRS-CS10111
Price$8.88/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS10111 Kuri-Krimp™ 1.69 in. Ferrule ID Plated Steel Crimp Sleeve
Mi Item #10916432
MFR #CRS-CS10111

Mfr description
CRS-CS10111 CRIMP SLEEVE CS 1-11/16" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.88/pc

Specifications

Dimensions

  • Inside Diameter
    1.69 in
  • Wall Thickness
    0.059 in

Details

  • Manufacturer Upc Number
    822353175040
  • Material
    Plated Steel
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353175040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)