Motion
CRS-CS1201212

KURIYAMA OF AMERICA
CRS-CS1201212

CRS-CS1201212 Kuri-Krimp™ 12.75 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916433
MFR #CRS-CS1201212
Price$279.16/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
CRS-CS1201212

CRS-CS1201212 Kuri-Krimp™ 12.75 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916433
MFR #CRS-CS1201212

Mfr description
CRS-CS1201212 CRIMP SLEEVE CS 12 3/4" ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.16/pc

Specifications

Dimensions

  • Inside Diameter
    12.75 in
  • Wall Thickness
    0.120 in

Details

  • Manufacturer Upc Number
    822353168875
  • Material
    Plated Steel
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353168875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)