Motion
CRS-CS1201304

KURIYAMA OF AMERICA
CRS-CS1201304

CRS-CS1201304 Kuri-Krimp™ 13.25 in. Ferrule ID Plated Steel Crimp Sleeve
Mi Item #10916435
MFR #CRS-CS1201304
Price$266.47/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
CRS-CS1201304

CRS-CS1201304 Kuri-Krimp™ 13.25 in. Ferrule ID Plated Steel Crimp Sleeve
Mi Item #10916435
MFR #CRS-CS1201304

Mfr description
CRS-CS1201304 CRIMP SLEEVE CS 13 1/4" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.47/pc

Specifications

Dimensions

  • Inside Diameter
    13.25 in
  • Wall Thickness
    0.120 in

Details

  • Manufacturer Upc Number
    822353168899
  • Material
    Plated Steel
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353168899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)