Motion
CRS-CS15203S
Hose End - Steel Material, 1.5000 in Hose ID
MI ITEM #10916446
MFR #CRS-CS15203S
Price$7.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1.5000 in Hose ID
MI ITEM #10916446
MFR #CRS-CS15203S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.61/pc

Specifications

Dimensions

  • Hose Diameter
    1 1/2 in
  • Hose Inside Diameter
    1.5000 in
  • Inside Diameter
    2.19 in
  • Length
    1.46 in
  • Overall Length
    1.46 in
  • Thickness
    0.059 in
  • Weight
    0.17 lb

Details

  • Additional Details
    Sleeves designed for use with a variety of fittings and couplings.
  • Coating
    Zinc Plated
  • Finish/Coating
    Zinc Plated
  • Manufacturer Upc Number
    822353194096
  • Material
    Steel
  • Measurement Standard
    Inch
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeves (Short Length)
  • Type
    Crimping Sleeves
  • UPC_NO
    822353194096

Overview

Mfr description
CRS-CS15203S CRIMP SL SHORT CS 2-3/16" I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought