Motion
CRS-CS20204S
CRS-CS20204S Kuri-Krimp™ 2.25 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916449
MFR #CRS-CS20204S
List Price$8.54/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS20204S Kuri-Krimp™ 2.25 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916449
MFR #CRS-CS20204S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.54/pc for your price

Overview

Mfr description
CRS-CS20204S CRIMP SL SHORT CS 2-1/4" ID

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Inside Diameter
    2.0000 in
  • Material
    Plated Steel
  • Measurement Standard
    Inch
  • Thickness
    0.059 in
  • Length
    1.81 in
  • Overall Length
    1.81 in
  • Manufacturer Upc Number
    822353194102
  • UPC_NO
    822353194102
  • Inside Diameter
    2.25 in
  • Type
    Crimping Sleeves
  • Hose Diameter
    2 in
  • Weight
    0.22 lb
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeves (Short Length)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text