Motion
CRS-CS20209S
Hose End - Steel Material, 2.0000 in Hose ID
Mi Item #10916456
MFR #CRS-CS20209S
Price$8.54/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2.0000 in Hose ID
Mi Item #10916456
MFR #CRS-CS20209S

Mfr description
CRS-CS20209S CRIMP SL SHORT CS 2-9/16" I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.54/pc

Specifications

Dimensions

  • Hose Diameter
    2 in
  • Hose Inside Diameter
    2.0000 in
  • Inside Diameter
    2.56 in
  • Length
    1.81 in
  • Overall Length
    1.81 in
  • Thickness
    0.059 in
  • Weight
    0.25 lb

Details

  • Additional Details
    Sleeves designed for use with a variety of fittings and couplings, Zinc plated steel
  • Coating
    Zinc Plated
  • Finish/Coating
    Zinc Plated
  • Manufacturer Upc Number
    822353194157
  • Material
    Steel
  • Measurement Standard
    Inch
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeves (Short Length)
  • Type
    Crimping Sleeves
  • UPC_NO
    822353194157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)