Motion
CRS-CS30309S
Hose End - Steel Material
MI ITEM #10916475
MFR #CRS-CS30309S
Price$18.01/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
MI ITEM #10916475
MFR #CRS-CS30309S

Mfr description
CRS-CS30309S CRIMP SL SHORT CS 3-9/16" I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.01/pc

Specifications

Dimensions

  • Hose Diameter
    3 in
  • Inside Diameter
    3.56 in
  • Length
    2.44 in
  • Overall Length
    2.44 in
  • Thickness
    0.091 in
  • Weight
    0.72 lb

Details

  • Additional Details
    Zinc plated steel
  • Coating
    Zinc Plated
  • Finish/Coating
    Zinc Plated
  • Manufacturer Upc Number
    822353194256
  • Material
    Steel
  • Measurement Standard
    Inch
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeves (Short Length)
  • Type
    Crimping Sleeves
  • UPC_NO
    822353194256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)