Motion
CRS-CS30313S
CRS-CS30313S Kuri-Krimp™ 3.81 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916480
MFR #CRS-CS30313S
List Price$17.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS30313S Kuri-Krimp™ 3.81 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916480
MFR #CRS-CS30313S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.15/pc for your price

Overview

Mfr description
CRS-CS30313S CRIMP SL SHORT CS 3-13/16"

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Inside Diameter
    3.0000 in
  • Material
    Plated Steel
  • Measurement Standard
    Inch
  • Thickness
    0.091 in
  • Length
    2.44 in
  • Overall Length
    2.44 in
  • Manufacturer Upc Number
    822353194294
  • UPC_NO
    822353194294
  • Inside Diameter
    3.81 in
  • Type
    Crimping Sleeves
  • Hose Diameter
    3 in
  • Weight
    0.77 lb
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeves (Short Length)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text