Motion
CRS-CS40411S
Hose End - Steel Material, 4.0000 in Hose ID
Mi Item #10916492
MFR #CRS-CS40411S
Price$26.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 4.0000 in Hose ID
Mi Item #10916492
MFR #CRS-CS40411S

Mfr description
CRS-CS40411S CRIMP SL SHORT CS 4-11/16"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.14/pc

Specifications

Dimensions

  • Hose Diameter
    4 in
  • Hose Inside Diameter
    4.0000 in
  • Inside Diameter
    4.69 in
  • Length
    3.31 in
  • Overall Length
    3.31 in
  • Thickness
    0.091 in
  • Weight
    1.27 lb

Details

  • Additional Details
    Sleeves designed for use with a variety of fittings and couplings, Zinc plated steel
  • Coating
    Zinc Plated
  • Finish/Coating
    Zinc Plated
  • Manufacturer Upc Number
    822353194447
  • Material
    Steel
  • Measurement Standard
    Inch
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeves (Short Length)
  • Style
    Short Length
  • Type
    Crimping Sleeves
  • UPC_NO
    822353194447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)