Motion
CRS-CS40415
CRS-CS40415 Kuri-Krimp™ 4.94 in. Ferrule ID Plated Steel Crimp Sleeve
Mi Item #10916496
MFR #CRS-CS40415
Price$29.27/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS40415 Kuri-Krimp™ 4.94 in. Ferrule ID Plated Steel Crimp Sleeve
Mi Item #10916496
MFR #CRS-CS40415

Mfr description
CRS-CS40415 CRIMP SLEEVE CS 4-15/16" ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/pc

Specifications

Dimensions

  • Inside Diameter
    4.94 in
  • Wall Thickness
    0.091 in

Details

  • Manufacturer Upc Number
    822353188163
  • Material
    Plated Steel
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353188163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)