Motion
CRS-CS50509
CRS-CS50509 Kuri-Krimp™ 5.56 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916497
MFR #CRS-CS50509
Price$52.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS50509 Kuri-Krimp™ 5.56 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916497
MFR #CRS-CS50509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.58/pc

Specifications

Dimensions

  • Inside Diameter
    5.56 in
  • Wall Thickness
    0.118 in

Details

  • Manufacturer Upc Number
    822353178331
  • Material
    Plated Steel
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve
  • Type
    Crimp Sleeves
  • UPC_NO
    822353178331

Overview

Mfr description
CRS-CS50509 CRIMP SLEEVE CS 5 9/16" ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought