Motion
CRS-CS50512
CRS-CS50512 Kuri-Krimp™ 5.75 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916498
MFR #CRS-CS50512
List Price$52.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS50512 Kuri-Krimp™ 5.75 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916498
MFR #CRS-CS50512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.58/pc for your price

Overview

Mfr description
CRS-CS50512 CRIMP SLEEVE CS 5 3/4" ID

Specifications

  • Inside Diameter
    5.75 in
  • Material
    Plated Steel
  • Type
    Crimp Sleeves
  • Wall Thickness
    0.118 in
  • Manufacturer Upc Number
    822353178348
  • UPC_NO
    822353178348
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought