Motion
CRS-CS60604
CRS-CS60604 Kuri-Krimp™ 6.25 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916500
MFR #CRS-CS60604
List Price$59.65/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS60604 Kuri-Krimp™ 6.25 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916500
MFR #CRS-CS60604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.65/pc for your price

Overview

Mfr description
CRS-CS60604 CRIMP SLEEVE CS 6-1/4" ID

Specifications

  • Inside Diameter
    6.25 in
  • Material
    Plated Steel
  • Type
    Crimp Sleeves
  • Wall Thickness
    0.118 in
  • Manufacturer Upc Number
    822353188170
  • UPC_NO
    822353188170
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought