Motion
CRS-CS80902
CRS-CS80902 Kuri-Krimp™ 9.13 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916510
MFR #CRS-CS80902
List Price$101.83/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS80902 Kuri-Krimp™ 9.13 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #10916510
MFR #CRS-CS80902

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.83/pc for your price

Overview

Mfr description
CRS-CS80902 CRIMP SLEEVE CS 9-1/8" ID

Specifications

  • Inside Diameter
    9.13 in
  • Material
    Plated Steel
  • Type
    Crimp Sleeves
  • Wall Thickness
    0.118 in
  • Manufacturer Upc Number
    822353161937
  • UPC_NO
    822353161937
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought